Shop All Safety & Disconnect Switch Accessories
Telemecanique Sensors
Plastic safety switch XCSPA-1 NC 2 N
Mfr # XCSPA891
Zoro # G4056428
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 mm
- Height 94-94 mm
- Width 30 mm
- Material plastic
- Standards UL 508 || EN/IEC 60204-1 || EN 1088/ISO 14119 || EN/ISO 12100 || CSA C22.2 No 14 || EN/IEC 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA891
- Zoro # G4056428
- Country of Origin France
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 30 mm |
Height | 94-94 mm |
Width | 30 mm |
Cable Outer Diameter | 7-10 mm |
Description
Plastic safety switch XCSPA - 1 NC + 2 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 100ft- Black (BSRW-J-050-100-BK)
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 100A (MHU363)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R, 200A (MHF364R)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- Telemecanique Sensors Switches