Shop All Safety & Disconnect Switch Accessories
Telemecanique Sensors
Plastic safety switch XCSPA-1 NC 1 N
Mfr # XCSPA792
Zoro # G3576298
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 mm
- Depth 30 mm
- Standards EN/ISO 12100 || EN 1088/ISO 14119 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60204-1
- Material plastic
- Height 94-94 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA792
- Zoro # G3576298
- Country of Origin Indonesia
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 30 mm |
Depth | 30 mm |
Height | 94-94 mm |
Cable Outer Diameter | 7-10 mm |
Description
Plastic safety switch XCSPA - 1 NC + 1 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEO1V02H30S)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-9)
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LK1)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 60A (MGU322R)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- Telemecanique Sensors Switches