Shop All Limit Switch Accessories
Telemecanique Sensors
Plastic Conduit Entry
Mfr # ZCDEG11
Zoro # G1914543
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKD Series Limit Switches
- Features PG11 Connection
- Material Metal
- Product Compatibility XCKD
- Device Presentation basic element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCDEG11
- Zoro # G1914543
- UPC # 785901660293
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Cable Gland Entry |
For Use With | XCKD Series Limit Switches |
Features | PG11 Connection |
Material | Metal |
Product Compatibility | XCKD |
Device Presentation | basic element |
Product Or Component Type | cable gland |
Associated Body | ZCD21 || ZCD25 || ZCD26 || ZCD27 || ZCD28 || ZCD29 || ZCD31 || ZCD35 || ZCD37 || ZCD39 |
Cable Entry | 1 entry tapped for Pg 11 cable gland |
Accessory / Separate Part Category | connection accessories |
Compatible with Manufacturer Model Number | ZCD21, ZCD25, ZCD26, ZCD27, ZCD28, ZCD29, ZCD31, ZCD35, ZCD37, ZCD39 |
Compatible with Series | XCKD |
Product Type | Metal Cable Gland Entry |
Compatible Product Type | Limit Switch |
Description
Cable Gland Entry, Material Metal, For Use With XCKD Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (6EAP7)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- Telemecanique Sensors Limit Switches & Accessories