Shop All Limit Switch Accessories
Telemecanique Sensors
Plastic Cable Entry, Pg 13.5 Connection
Mfr # ZCPEG13
Zoro # G2751515
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKP Series Limit Switches
- Features PG13.5 Connection
- Material Plastic
- Cable Entry 1 entry tapped for Pg 13.5 cable gland
- Product Compatibility XCKP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCPEG13
- Zoro # G2751515
- UPC # 785901541707
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Cable Gland Entry |
For Use With | XCKP Series Limit Switches |
Features | PG13.5 Connection |
Material | Plastic |
Cable Entry | 1 entry tapped for Pg 13.5 cable gland |
Product Compatibility | XCKP |
Product Or Component Type | cable gland |
Associated Body | ZCP21 || ZCP25 || ZCP26 || ZCP27 || ZCP28 || ZCP29 || ZCP31 || ZCP35 || ZCP37 || ZCP39 |
Device Presentation | basic element |
Accessory / Separate Part Category | connection accessories |
Compatible with Series | XCKP |
Compatible Product Type | Limit Switch |
Compatible with Manufacturer Model Number | ZCP21, ZCP25, ZCP26, ZCP27, ZCP28, ZCP29, ZCP31, ZCP35, ZCP37, ZCP39 |
Product Type | Cable Gland Entry |
Compatible Manufacturer Part Number | ZCP21, ZCP25, ZCP26, ZCP27, ZCP28, ZCP29, ZCP31, ZCP35, ZCP37, ZCP39 |
Description
Cable Gland Entry, Material Plastic, For Use With XCKP Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- ZORO SELECT Strut Channel, 2 ft. L, White Paintd Steel (FS-200SS WT 24.00)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- Telemecanique Sensors Switches