Shop All Limit Switch Accessories
Telemecanique Sensors
Plastic Cable Entry, Pg 11 Connection
Mfr # ZCPEG11
Zoro # G8550613
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKP Series Limit Switches
- Features PG11 Connection
- Material plastic
- Device Presentation basic element
- Product Or Component Type cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCPEG11
- Zoro # G8550613
- UPC # 785901290391
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Cable Gland Entry |
For Use With | XCKP Series Limit Switches |
Features | PG11 Connection |
Material | plastic |
Device Presentation | basic element |
Product Or Component Type | cable gland |
Associated Body | ZCP21 || ZCP25 || ZCP26 || ZCP27 || ZCP28 || ZCP29 || ZCP31 || ZCP35 || ZCP37 || ZCP39 |
Accessory / Separate Part Category | connection accessories |
Product Compatibility | XCKP |
Cable Entry | 1 entry tapped for Pg 11 cable gland |
Compatible with Manufacturer Model Number | ZCP21, ZCP25, ZCP26, ZCP27, ZCP28, ZCP29, ZCP31, ZCP35, ZCP37, ZCP39 |
Product Type | Cable Gland Entry |
Compatible Product Type | Limit Switch |
Compatible with Series | XCKP, ZCP |
Description
Cable Gland Entry, For Use With XCKP Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- Telemecanique Sensors Switches