Shop All Limit Switch Accessories
Telemecanique Sensors
Plastic Cable Entry, 1/2" NPT
Mfr # ZCPEN12
Zoro # G1415136
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKP Series Limit Switches
- Features 1/2 in NPT
- Material Plastic
- Device Presentation basic element
- Product Or Component Type cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCPEN12
- Zoro # G1415136
- UPC # 785901298335
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Cable Gland Entry |
For Use With | XCKP Series Limit Switches |
Features | 1/2 in NPT |
Material | Plastic |
Device Presentation | basic element |
Product Or Component Type | cable gland |
Product Compatibility | XCKP |
Accessory / Separate Part Category | connection accessories |
Associated Body | ZCP21 || ZCP25 || ZCP26 || ZCP27 || ZCP28 || ZCP29 || ZCP31 || ZCP35 || ZCP37 || ZCP39 |
Cable Entry | 1 entry tapped for 1/2" NPT cable gland |
Compatible with Series | XCKP |
Compatible with Manufacturer Model Number | ZCP21, ZCP25, ZCP26, ZCP27, ZCP28, ZCP29, ZCP31, ZCP35, ZCP37, ZCP39 |
Compatible Product Type | Limit Switch |
Product Type | Cable Gland Entry |
Description
Cable Gland Entry, Material Plastic, For Use With XCKP Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- NVENT CADDY Multiple Conduit Mounting Plate (SBT18)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- Telemecanique Sensors Limit Switches & Accessories