Shop All Limit Switch Accessories
Telemecanique Sensors
Pivoting Key for Right-hand Door
Mfr # XCSZ83
Zoro # G3634391
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSMP
- Product Type Pivoting Actuator Key
- Compatible Product Type Safety Interlock Switch
- Compatible with Series XCSMP
- Accessory / Separate Part Designation pivoting actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ83
- Zoro # G3634391
- UPC # 785901406662
- Country of Origin Japan
- Category Limit Switch Accessories
Details
Item | Pivoting Actuating Key |
For Use With | XCSMP |
Product Type | Pivoting Actuator Key |
Compatible Product Type | Safety Interlock Switch |
Compatible with Series | XCSMP |
Accessory / Separate Part Designation | pivoting actuator |
Accessory / Separate Part Type | actuator |
Accessory / Separate Part Category | mounting and fixing accessories |
Product Compatibility | XCSMP |
Accessory / Separate Part Destination | plastic safety switch |
Description
Actuating Key, Right Angled, For Use With XCSMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- AMPHENOL AB 17C 1716 PIN PLUG (973106A2029P)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- EATON Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (C320SNP11)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2141)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- Telemecanique Sensors Limit Switch Accessories