Shop All Limit Switch Accessories
Telemecanique Sensors
Pivoting Actuating Key
Mfr # XCSZ13
Zoro # G3606811
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSPA, XCSTE
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Type actuator
- Product Compatibility XCSTA || XCSTE || XCSPA
- Accessory / Separate Part Designation pivoting actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ13
- Zoro # G3606811
- UPC # 785901729402
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Pivoting Actuating Key |
For Use With | XCSPA, XCSTE |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Type | actuator |
Product Compatibility | XCSTA || XCSTE || XCSPA |
Accessory / Separate Part Designation | pivoting actuator |
Accessory / Separate Part Destination | plastic guard switch |
Compatible with Series | XCSPA, XCSTA, XCSTE |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Product Type | Pivoting Actuator Key |
Description
Actuating Key, Pivoting, For Use With XCSPA, XCSTE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- Telemecanique Sensors Limit Switch Accessories