Shop All Limit Switch Accessories
Telemecanique Sensors
Pivoting Actuating Key
Mfr # XCSZ03
Zoro # G3647786
original price:
$53.78
12% off
new price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSA, XCSB, XCSC, XCSE
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Destination metal guard switch
- Accessory / Separate Part Type actuator
- Product Compatibility XCSLF || XCSA || XCSC || XCSE || XCSB || XCSLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ03
- Zoro # G3647786
- UPC # 785901348993
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Pivoting Actuating Key |
For Use With | XCSA, XCSB, XCSC, XCSE |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | metal guard switch |
Accessory / Separate Part Type | actuator |
Product Compatibility | XCSLF || XCSA || XCSC || XCSE || XCSB || XCSLE |
Accessory / Separate Part Designation | pivoting actuator |
Product Type | Pivoting Actuator Key |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Compatible with Series | XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF |
Description
Actuating Key, Pivoting, For Use With XCSA, XCSB, XCSC, XCSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ12)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 10Amp Plastic (ZCP29)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- Telemecanique Sensors Limit Switches & Accessories