Shop All Limit Switch Accessories
Telemecanique Sensors
Pivoting Actuating Key, Left Hand Door
Mfr # XCSZ85
Zoro # G3734997
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCSMP
- Accessory / Separate Part Designation pivoting actuator
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Destination plastic safety switch
- Accessory / Separate Part Type actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSZ85
- Zoro # G3734997
- UPC # 785901407119
- Country of Origin Japan
- Category Limit Switch Accessories
Details
Item | Pivoting Actuating Key |
For Use With | XCSMP |
Accessory / Separate Part Designation | pivoting actuator |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | plastic safety switch |
Accessory / Separate Part Type | actuator |
Product Compatibility | XCSMP |
Compatible with Series | XCSMP |
Compatible Product Type | Safety Interlock Switch |
Product Type | Pivoting Actuator Key |
Description
Actuating Key, Pivoting for Left Hand Door, For Use With XCSMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Hinged (CSD12126)
- TELEMECANIQUE SENSORS Limit Switch Body 300Vac 10Axck (ZCKJ1H29)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS Limit switch body ZCKS-2C/O-snap act (ZCKS2)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2141)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- Telemecanique Sensors Limit Switch Accessories