Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensora Dc Pnp Xud
Mfr # XUDA1PSMM8
Zoro # G0859595
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 65 mm
- Width 40 mm
- Depth 10 mm
- Electrical Connection 1 male connector M8, 4 pins
- Current Consumption <= 50 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUDA1PSMM8
- Zoro # G0859595
- UPC # 785901840626
- Country of Origin Hungary
- Category Photoelectric Sensors
Dimensions
Height | 65 mm |
Width | 40 mm |
Depth | 10 mm |
Description
Photoelectric Sensora Dc Pnp Xud
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- STI Ezpath Series 33 Extension (EZD33E)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- Telemecanique Sensors Sensors