Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensora Dc Npn Xud
Mfr # XUDA1NSMM8
Zoro # G0130424
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 65 mm
- Width 40 mm
- Depth 10 mm
- Electrical Connection 1 male connector M8, 4 pins
- Current Consumption <= 50 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUDA1NSMM8
- Zoro # G0130424
- Country of Origin Hungary
- Category Photoelectric Sensors
Dimensions
Height | 65 mm |
Width | 40 mm |
Depth | 10 mm |
Description
Photoelectric Sensora Dc Npn Xud
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-5-R)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- Telemecanique Sensors Photoelectric Sensors