Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Saddle Cla
Mfr # XUZA218
Zoro # G3607521
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Product Or Component Type fixing bracket
- Fixing Mode adjustable
- Accessory / Separate Part Type fixing bracket
- Accessory / Separate Part Category mounting and fixing accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZA218
- Zoro # G3607521
- UPC # 785901704737
- Country of Origin France
- Category Photoelectric Sensors
Details
Item | Photoelectric Sensor Saddle Cla |
Material | plastic |
Product Or Component Type | fixing bracket |
Fixing Mode | adjustable |
Accessory / Separate Part Type | fixing bracket |
Accessory / Separate Part Category | mounting and fixing accessory |
Accessory / Separate Part Destination | sensor Ø 18 mm |
Product Compatibility | XU. |
Provided Equipment | ball joint |
Description
Photoelectric Sensor Saddle Cla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A (60025)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- Telemecanique Sensors Photoelectric Sensors