Shop All Sensor Accessories
Telemecanique Sensors
Photoelectric Sensor Reflector 39Mm
Mfr # XUZC39
Zoro # G3607515
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Shape Round
- Luminance Factor 4000X
- Max. Temp. 131 Degrees F
- For Use With Polarized Retroreflective Photoelectric Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZC39
- Zoro # G3607515
- UPC # 785901458326
- Country of Origin France
- Category Sensor Accessories
Dimensions
Length | 1.5354 in |
Diameter | 1.5 in |
Length (Straight Wireway) | 1.5354 in |
Accessory Dimension | Ø 39 mm |
Details
Item | Photoelectric Sensor Reflector 39Mm |
Material | Plastic |
Shape | Round |
Luminance Factor | 4000X |
Max. Temp. | 131 Degrees F |
For Use With | Polarized Retroreflective Photoelectric Sensors |
Color | White |
Accessory / Separate Part Destination | standard reflex photo-electric sensor |
Accessory / Separate Part Type | reflector |
Accessory / Separate Part Category | sensor accessories |
Shape Of Reflector | round |
Description
Photoelectric Sensor Reflector 39Mm, For Use With Polarized Retroreflective Photoelectric Sensors, Color White, Material Plastic, Round Shape, Length 1.5354 in, Diameter 1.5 in, Luminance Factor 4000X, 131 Degrees F Max. Temp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- Telemecanique Sensors Sensor Accessories