Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # XUX0ARCTT16T
Zoro # G0922747
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- Circuit Type Transmitter
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC
- Height 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUX0ARCTT16T
- Zoro # G0922747
- UPC # 785901501268
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 1.18" |
Depth | 3.44" |
Height - Rectangular Photoelectric Sensor | 127 mm |
Depth - Rectangular Photoelectric Sensor | 87 mm |
Width - Rectangular Photoelectric Sensor | 30 mm |
Length | 5.00" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC, Output Circuit Type - Rectangular Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 60 m, Electrical Connection - Rectangular Photoelectric Sensor Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- OMRON Switch 12-24V-Dc Photoelectric Sensor (E3S-5DE41)
- Telemecanique Sensors Photoelectric Sensors