Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # XUX0AKSAT16T
Zoro # G1059746
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Transmitter
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- IP Rating 65, 67
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Height 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUX0AKSAT16T
- Zoro # G1059746
- UPC # 785901582359
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 1.18" |
Depth | 3.44" |
Height - Rectangular Photoelectric Sensor | 127 mm |
Width - Rectangular Photoelectric Sensor | 30 mm |
Depth - Rectangular Photoelectric Sensor | 87 mm |
Length | 5.00" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 60 m, Electrical Connection - Rectangular Photoelectric Sensor Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- SIEMENS IEC Control Relay, 4NO, 24VAC, 10A (3RH21401AB00)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- Telemecanique Sensors Sensors