Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # XUX0AKSAM12T
Zoro # G2289716
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- IP Rating 67
- Circuit Type Transmitter
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Height 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUX0AKSAM12T
- Zoro # G2289716
- UPC # 785901582373
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 1.20" |
Depth | 3.43" |
Height - Rectangular Photoelectric Sensor | 114 mm |
Length | 4.49" |
Width - Rectangular Photoelectric Sensor | 30 mm |
Depth - Rectangular Photoelectric Sensor | 87 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 60 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- CORDUCT Protectr Elect Cord15'Br (CDB-15)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- SHIMPO Diffused Laser Sensor, NPN or PNP Output (LS-S50MLR)
- Telemecanique Sensors Photoelectric Sensors