Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangle, Multimode
Mfr # XUX0AKSAT16
Zoro # G1467191
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65, 67
- Circuit Type NPN/PNP NO/NC
- Sensing Method - Rectangular Photoelectric Sensor Multimode
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Height 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUX0AKSAT16
- Zoro # G1467191
- UPC # 785901582410
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 1.18" |
Depth | 3.44" |
Height - Rectangular Photoelectric Sensor | 127 mm |
Width - Rectangular Photoelectric Sensor | 30 mm |
Depth - Rectangular Photoelectric Sensor | 87 mm |
Length | 5.00" |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Multimode, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NO/NC, NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 60 m, Electrical Connection - Rectangular Photoelectric Sensor Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (NM20GB612)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- Telemecanique Sensors Sensors