Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangle, Multimode
Mfr # XUX0AKSAM12
Zoro # G0482702
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP NO/NC
- IP Rating 65, 67
- Sensing Method - Rectangular Photoelectric Sensor Multimode
- Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
- Height 92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUX0AKSAM12
- Zoro # G0482702
- UPC # 785901582489
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 1.20" |
Depth | 3.43" |
Height - Rectangular Photoelectric Sensor | 114 mm |
Length | 4.49" |
Depth - Rectangular Photoelectric Sensor | 87 mm |
Width - Rectangular Photoelectric Sensor | 30 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Multimode, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NO/NC, NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 60 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- Telemecanique Sensors Sensors