Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Rectangl, Reflective
Mfr # XUK1ARCNL2
Zoro # G0105640
original price:
$115.51
26% off
new price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Circuit Type Relay NO/NC
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC
- Height 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK1ARCNL2
- Zoro # G0105640
- UPC # 785901405962
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 0.70" |
Depth | 1.77" |
Height - Rectangular Photoelectric Sensor | 70 mm |
Length | 2.75" |
Width - Rectangular Photoelectric Sensor | 18 mm |
Depth - Rectangular Photoelectric Sensor | 45 mm |
Cable Length | 2 m |
Cable Outer Diameter | 6 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC, Output Circuit Type - Rectangular Photoelectric Sensor NO/NC, Relay, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 10 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 10KVA 240x480 to 120/240 (G010K1KF7A03)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- Telemecanique Sensors Photoelectric Sensors