Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # XUB5APBNM12
Zoro # G4552773
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Operating Mode - Photoelectric Sensor Dark On
- Material plastic
- Max. Load Current 100 mA
- Operating Frequency 500 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB5APBNM12
- Zoro # G4552773
- UPC # 785901264453
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 78 mm |
Length - Cylindrical Photoelectric Sensor | 76 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NC, PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 800 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ3)
- ATC Digital Reset 120V-Ac Timer (355C352A30PX)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- Telemecanique Sensors Photoelectric Sensors