Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # XUB5ANANM12
Zoro # G4547751
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Width 1.73"
- Operating Mode - Photoelectric Sensor Light On
- Depth 0.71"
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB5ANANM12
- Zoro # G4547751
- UPC # 785901747918
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Width | 1.73" |
Depth | 0.71" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 2.99" |
Length - Cylindrical Photoelectric Sensor | 76 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 800 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- Telemecanique Sensors Sensors