Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # XU2M18MB230
Zoro # G2188076
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type Solid State Relay SPST
- Width 0.70"
- Operating Mode - Photoelectric Sensor Light On
- Depth 2.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XU2M18MB230
- Zoro # G2188076
- UPC # 785901348948
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Width | 0.70" |
Depth | 2.44" |
Length | 0.70" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Cable Length | 2 m |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 24 to 240V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor Solid State Relay, SPST, Max. Sensing Distance - Cylindrical Photoelectric Sensor 20 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- HALEX Adalet 2in. Service Entrance Cap (58020)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- Telemecanique Sensors Sensors