Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # XU2M18MA230
Zoro # G3471361
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Operating Mode - Photoelectric Sensor Dark On
- Material metal
- Max. Load Current 200 mA
- Operating Frequency 25 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XU2M18MA230
- Zoro # G3471361
- UPC # 785901348979
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 82 mm |
Length - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18 mm |
Cable Length | 2 m |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 24 to 240V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor Solid State Relay, SPST, Max. Sensing Distance - Cylindrical Photoelectric Sensor 20 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- Telemecanique Sensors Photoelectric Sensors