Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
Mfr # XUB9APBNM12
Zoro # G4544924
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type PNP NC
- Width 1.1"
- Depth 0.71"
- Operating Mode - Photoelectric Sensor Light On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9APBNM12
- Zoro # G4544924
- UPC # 785901678786
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 1.1" |
Depth | 0.71" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 2.44" |
Length - Cylindrical Photoelectric Sensor | 62 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NC, PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- Telemecanique Sensors Sensors