Telemecanique Sensors

Photoelectric Sensor, Cylinder, Reflective


product price: $98.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • IP Rating 67
  • Circuit Type NPN NC
  • Width 1.1"
  • Operating Mode - Photoelectric Sensor Light On
  • Depth 0.71"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.1"
Depth 0.71"
Diameter 18mm
Length - Cylindrical Photoelectric Sensor 62 mm
Length 2.44"
Diameter - Cylindrical Photoelectric Sensor 18 mm

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NC, NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.