Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
Mfr # XUB9ANANM12
Zoro # G4539464
original price:
$79.39
11% off
new price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- IP Rating 67
- Width 1.1"
- Operating Mode - Photoelectric Sensor Dark On
- Depth 0.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9ANANM12
- Zoro # G4539464
- UPC # 785901678762
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 1.1" |
Depth | 0.71" |
Length - Cylindrical Photoelectric Sensor | 62 mm |
Length | 2.44" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 32 Inputs (XPSMC32Z)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- Telemecanique Sensors Photoelectric Sensors