Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
Mfr # XUB9ANANL2
Zoro # G4559371
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Circuit Type NPN
- Width 1.1"
- Depth 0.71"
- Operating Mode - Photoelectric Sensor Dark On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9ANANL2
- Zoro # G4559371
- UPC # 785901415534
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Width | 1.1" |
Depth | 0.71" |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 48 mm |
Length | 1.89" |
Cable Length | 2 m |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m, Length - Cylindrical Photoelectric Sensor 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250301C)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- Telemecanique Sensors Photoelectric Sensors