Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
Mfr # XUB1ANANL2
Zoro # G2880071
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65, 67
- Width 3.00"
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Material plastic
- Max. Load Current 100 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB1ANANL2
- Zoro # G2880071
- UPC # 785901697770
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Width | 3.00" |
Length | 1.80" |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 46 mm |
Cable Length | 2 m |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 6 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- Telemecanique Sensors Photoelectric Sensors