Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Photoelectric Sensor Connector 300V 4A
Mfr # XZCP1340L2
Zoro # G0858676
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Line Rated Current 4A
- Accessory / Separate Part Type pre-wired connectors
- Ip Degree Of Protection IP67 || IP69K || IP65
- Contact Resistance 5000µOhm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1340L2
- Zoro # G0858676
- UPC # 785901771814
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Photoelectric Sensor Connector 300V 4A |
Line Rated Current | 4A |
Accessory / Separate Part Type | pre-wired connectors |
Ip Degree Of Protection | IP67 || IP69K || IP65 |
Contact Resistance | 5000µOhm |
Wire Insulation Material | PUR |
Ambient Air Temperature For Storage | -40-80°C |
Product Certifications | cULus |
Series Name | general purpose |
Status Led | 2 PNP LEDs |
Cable Connector Fixing | screw-on |
Collar Material | metal |
Minimum Insulating Resistance | 1 GΩ |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Accessory / Separate Part Category | cabling accessory |
Electrical Connection | elbowed female connector M12, 3 pins |
[Ue] Rated Operational Voltage | 10 to 30 V DC |
Cable Composition | 3 x 0.34 mm² |
Description
Photoelectric Sensor Connector 300V 4A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- Telemecanique Sensors Sensors