Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Photoelectric Sensor Connector 300V 4A
Mfr # XZCP1041L10
Zoro # G0858055
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10 m
- Ip Degree Of Protection IP67 || IP69K || IP65
- Ambient Air Temperature For Operation -40-80°C static || -5-80°C flexing
- Contact Resistance 5000µOhm
- Ambient Air Temperature For Storage -40-80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1041L10
- Zoro # G0858055
- UPC # 785901861317
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Photoelectric Sensor Connector 300V 4A |
Ip Degree Of Protection | IP67 || IP69K || IP65 |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Contact Resistance | 5000µOhm |
Ambient Air Temperature For Storage | -40-80°C |
Series Name | general purpose |
Electrical Connection | elbowed female connector M8, 4 pins |
Collar Material | metal |
Minimum Insulating Resistance | 1 GΩ |
Product Certifications | cULus |
Status Led | without |
Line Rated Current | 4A |
Cable Composition | 4 x 0.34 mm² |
Wire Insulation Material | PUR |
Cable Connector Fixing | screw-on |
Accessory / Separate Part Type | pre-wired connectors |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Accessory / Separate Part Category | cabling accessory |
Description
Photoelectric Sensor Connector 300V 4A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Telemecanique Sensors Sensor Cordsets & Receptacles