Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Compact Pnp Xux
Mfr # XUX2APBNM12R
Zoro # G3125151
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 92 mm
- Width 31 mm
- Material plastic
- Depth 77 mm
- Electrical Connection 1 male connector M12, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUX2APBNM12R
- Zoro # G3125151
- UPC # 785901489931
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 31 mm |
Depth | 77 mm |
Description
Photoelectric Sensor Compact Pnp Xux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mech Lug, Cu, #6 Sol-250 Kcmil, 3/8 Stud (PNL-250-Q)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- GE GE In-Wall Digital Countdown Timer, Push Button, 4hr, No Neutral Wire (CFL) (15318)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- Telemecanique Sensors Sensors