Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Compact Pnp Xux
Mfr # XUX1APANT16
Zoro # G3125118
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 92 mm
- Width 31 mm
- Material plastic
- Depth 77 mm
- Electrical Connection screw-clamp terminals, 1 x 1.5 mm² or 1 x 0.75 mm² with adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XUX1APANT16
- Zoro # G3125118
- UPC # 785901953838
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 31 mm |
Depth | 77 mm |
Description
Photoelectric Sensor Compact Pnp Xux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- Telemecanique Sensors Photoelectric Sensors