Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Compact Pnp Xux
Mfr # XUX1APANM12
Zoro # G3125109
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 92 mm
- Width 31 mm
- Material plastic
- Depth 77 mm
- Electrical Connection 1 male connector M12, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUX1APANM12
- Zoro # G3125109
- UPC # 785901489818
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 31 mm |
Depth | 77 mm |
Description
Photoelectric Sensor Compact Pnp Xux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- Telemecanique Sensors Photoelectric Sensors