Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Compact Npn Xux
Mfr # XUX5ANANT16
Zoro # G3125188
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 92 mm
- Width 31 mm
- Depth 77 mm
- Material plastic
- Electrical Connection screw-clamp terminals, 1 x 1.5 mm² or 1 x 0.75 mm² with adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUX5ANANT16
- Zoro # G3125188
- UPC # 785901943372
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 92 mm |
Width | 31 mm |
Depth | 77 mm |
Description
Photoelectric Sensor Compact Npn Xux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 20 Conductor Stranded Multi-Conductor Cable GY (C0787A)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- Telemecanique Sensors Sensors