Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Compact 50X50
Mfr # XUKR1PSMM12
Zoro # G0130409
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 15 mm
- Depth 50 mm
- Material plastic
- Electrical Connection 1 male connector M12 adjustable through 90°, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUKR1PSMM12
- Zoro # G0130409
- Country of Origin Hungary
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 15 mm |
Depth | 50 mm |
Depth Of Field | +/- 2 mm |
Description
Photoelectric Sensor Compact 50X50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- Telemecanique Sensors Photoelectric Sensors