Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Cable 2M +Options
Mfr # XUFN12301
Zoro # G0859516
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheath Material PE
- Vibration Resistance +/- 1.5 mm 10-55 Hz)IEC 60068-2-6 || 7 gn 10-55 Hz)IEC 60068-2-6
- Optic Fiber Length 2 m
- Ambient Air Temperature For Storage -40-80°C
- Shock Resistance 30 gn 11 ms) IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUFN12301
- Zoro # G0859516
- UPC # 785901242123
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Optic Fiber Length | 2 m |
External Diameter | 2.2 mm |
Minimum Bending Radius | 25 mm |
Details
Item | Photoelectric Sensor Cable 2M +Options |
Sheath Material | PE |
Vibration Resistance | +/- 1.5 mm 10-55 Hz)IEC 60068-2-6 || 7 gn 10-55 Hz)IEC 60068-2-6 |
Ambient Air Temperature For Storage | -40-80°C |
Shock Resistance | 30 gn 11 ms) IEC 60068-2-27 |
Sensor Design | fiber design |
Ip Degree Of Protection | IP64 conforming to IEC 60529 || IP641 conforming to NF C 20-010 |
Detection System | thru beam |
End Fitting Type | M2.6 x 0.45, standard thread end fitting |
Optic Fiber Material | PMMA |
Product Destination | XUDA |
Electronic Sensor Type | photo-electric sensor |
[Sn] Nominal Sensing Distance | 0.2-0.2 m || 0.2-0.2 m XUFZ02 || 1.5-1.5 m XUFZ01 |
Optic Fiber Core | 1 x Ø 1 mm |
Optic Fiber Use | general use |
Ambient Air Temperature For Operation | -25-60°C |
Sensor Name | XUF |
Thread Type | M4 x 0.7 |
Description
Photoelectric Sensor Cable 2M +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- Telemecanique Sensors Sensors