Shop All Sensor Accessories
Telemecanique Sensors
Photoelectric Sensor Cable 2M +Options
Mfr # XUFN05323
Zoro # G0566356
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- [Sn] Nominal Sensing Distance 0.06-0.06 m
- Optic Fiber Length 2 m
- Electronic Sensor Type photo-electric sensor
- Ambient Air Temperature For Operation -25-60°C
- Optic Fiber Material PMMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUFN05323
- Zoro # G0566356
- UPC # 785901156482
- Country of Origin France
- Category Sensor Accessories
Dimensions
Optic Fiber Length | 2 m |
Minimum Bending Radius | 25 mm |
External Diameter | 2.2 mm |
Details
Item | Photoelectric Sensor Cable 2M +Options |
[Sn] Nominal Sensing Distance | 0.06-0.06 m |
Electronic Sensor Type | photo-electric sensor |
Ambient Air Temperature For Operation | -25-60°C |
Optic Fiber Material | PMMA |
Product Destination | XUDA |
End Fitting Type | M4 x 0.7, standard thread end fitting |
Sensor Design | fiber design |
Ip Degree Of Protection | IP64 conforming to IEC 60529 || IP641 conforming to NF C 20-010 |
Sheath Material | PE |
Ambient Air Temperature For Storage | -40-80°C |
Sensor Name | XUF |
Optic Fiber Core | 1 x Ø 1 mm + 16 x Ø 0.265 mm |
Thread Type | M6 x 0.75 |
Vibration Resistance | +/- 1.5 mm 10-55 Hz)IEC 60068-2-6 || 7 gn 10-55 Hz)IEC 60068-2-6 |
Shock Resistance | 30 gn 11 ms) IEC 60068-2-27 |
Optic Fiber Use | positioning |
Detection System | diffuse |
Description
Photoelectric Sensor Cable 2M +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS 3D Protective Bracket For Xux (XUZX2004)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1241L10)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, VOLTAGE, 0-2000 PPM (T5100-V)
- Telemecanique Sensors Sensor Accessories