Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor Bracket +Options
Mfr # XUZA118
Zoro # G3607506
product price: $6.77
/ea
Sold in multiples of 2 for $13.54
$13.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material stainless steel
- Operating Angle 90°
- Accessory / Separate Part Destination sensor Ø 18 mm
- Accessory / Separate Part Category mounting and fixing accessory
- Product Or Component Type fixing bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZA118
- Zoro # G3607506
- UPC # 785901704720
- Country of Origin France
- Category Photoelectric Sensors
Details
Item | Photoelectric Sensor Bracket +Options |
Material | stainless steel |
Operating Angle | 90° |
Accessory / Separate Part Destination | sensor Ø 18 mm |
Accessory / Separate Part Category | mounting and fixing accessory |
Product Or Component Type | fixing bracket |
Accessory / Separate Part Type | fixing bracket |
Product Compatibility | XU. |
Description
Photoelectric Sensor Bracket +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 25' Length, 0.0201" Diameter, Silver (24N8025)
- LEVITON Receptacle (21254-HR)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC, Square (PSR033FS1400Z)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- Telemecanique Sensors Sensors