Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 50X50 Pnp Xuk
Mfr # XUK9APBNM12
Zoro # G3124880
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Material plastic
- Depth 50 mm
- Electrical Connection 1 male connector M12, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK9APBNM12
- Zoro # G3124880
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Description
Photoelectric Sensor 50X50 Pnp Xuk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- GAMPAK STRAP RIGID 1-1/2"" 1HOLE (49904)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- Telemecanique Sensors Photoelectric Sensors