Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 50X50 Pnp Xuk
Mfr # XUK9APBNL2
Zoro # G0839085
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Depth 50 mm
- Material plastic
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK9APBNL2
- Zoro # G0839085
- UPC # 785901584896
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 50X50 Pnp Xuk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- Telemecanique Sensors Sensors