Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 50X50 Pnp Xuk
Mfr # XUK9APANL2
Zoro # G3124871
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Material plastic
- Depth 50 mm
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK9APANL2
- Zoro # G3124871
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 50X50 Pnp Xuk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- AUTONICS Area Sensor, NPN, Metal, 20mm, 48 Beam (BW20-48)
- Telemecanique Sensors Sensors