Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 50X50 Pnp Xuk
Mfr # XUK5APANL2
Zoro # G3124856
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Depth 50 mm
- Material plastic
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK5APANL2
- Zoro # G3124856
- UPC # 785901472667
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 50X50 Pnp Xuk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- Telemecanique Sensors Photoelectric Sensors