Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 50X50 Pnp Xuk
Mfr # XUK2APBNL2R
Zoro # G3124838
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Depth 50 mm
- Material plastic
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK2APBNL2R
- Zoro # G3124838
- UPC # 785901942429
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Cable Length | 2 m |
Description
Photoelectric Sensor 50X50 Pnp Xuk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- Telemecanique Sensors Sensors