Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 50X50 Npn Xuk
Mfr # XUK9ANBNM12
Zoro # G3124865
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 mm
- Width 18 mm
- Depth 50 mm
- Material plastic
- Electrical Connection 1 male connector M12, 4 pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUK9ANBNM12
- Zoro # G3124865
- UPC # 785901501206
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Height | 50 mm |
Width | 18 mm |
Depth | 50 mm |
Description
Photoelectric Sensor 50X50 Npn Xuk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- Telemecanique Sensors Photoelectric Sensors