Shop All Sensor Accessories
Telemecanique Sensors
Photoelectric Sensor 2M +Options Black C
Mfr # XZCP1241L10
Zoro # G0566295
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Composition 4 x 0.34 mm²
- Ambient Air Temperature For Storage -40-80°C
- Status Led without
- [Ue] Rated Operational Voltage 250 V AC || 300 V DC
- Contact Resistance 5000µOhm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1241L10
- Zoro # G0566295
- UPC # 785901763222
- Country of Origin Czechia
- Category Sensor Accessories
Dimensions
Cable Length | 10 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Photoelectric Sensor 2M +Options Black C |
Cable Composition | 4 x 0.34 mm² |
Ambient Air Temperature For Storage | -40-80°C |
Status Led | without |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Contact Resistance | 5000µOhm |
Wire Insulation Material | PUR |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Line Rated Current | 4A |
Accessory / Separate Part Category | cabling accessory |
Collar Material | metal |
Electrical Connection | elbowed female connector M12, 4 pins |
Accessory / Separate Part Type | pre-wired connectors |
Product Certifications | cULus |
Series Name | general purpose |
Minimum Insulating Resistance | 1 GΩ |
Cable Connector Fixing | screw-on |
Ip Degree Of Protection | IP67 || IP65 || IP69K |
Description
Photoelectric Sensor 2M +Options Black C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- Telemecanique Sensors Sensors