Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 24V 100Ma +Options
Mfr # XUVH0312
Zoro # G0653926
product price: $174.65
/ea
Free Shipping & Returns
$174.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59 mm
- Width 14 mm
- Material plastic
- Depth 68 mm
- Electrical Connection cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUVH0312
- Zoro # G0653926
- UPC # 785901654162
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Height | 59 mm |
Width | 14 mm |
Depth | 68 mm |
Cable Length | 2 m |
Passage Depth | 40 mm |
Cable Outer Diameter | 5 mm |
Passage Width | 30 mm |
Description
Photoelectric Sensor 24V 100Ma +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (XTCR025C21A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- SHIMPO Diffused Laser Sensor, NPN or PNP Output (LS-S50MLR)
- Telemecanique Sensors Sensors