Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm
Mfr # XU2M18AP20D
Zoro # G0654066
product price: $234.51
/ea
Free Shipping & Returns
$234.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection 1 male connector M12, 4 pins
- Diameter 18 mm
- Length 95 mm
- Current Consumption <= 55 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XU2M18AP20D
- Zoro # G0654066
- UPC # 785901377450
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Length | 95 mm |
Description
Photoelectric Sensor 18Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- TRIPP LITE UPS System, 650 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI650LCD)
- AAON Digital Room Temperature RH Sensor (ASM01818)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- Telemecanique Sensors Photoelectric Sensors