Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB9BPANL2
Zoro # G3124987
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Diameter 18 mm
- Cable Length 2 m
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9BPANL2
- Zoro # G3124987
- UPC # 785901943167
- Country of Origin France
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Cable Length | 2 m |
Length | 62 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (FNQ-R-1/4)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- Telemecanique Sensors Photoelectric Sensors