Shop All Photoelectric Sensors
Telemecanique Sensors
Photoelectric Sensor 18Mm Pnp Xub
Mfr # XUB5BPBNM12
Zoro # G3124978
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection 1 male connector M12, 4 pins
- Diameter 18 mm
- Current Consumption 35 mA no-load
- Length 78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB5BPBNM12
- Zoro # G3124978
- UPC # 785901466338
- Country of Origin Multiple
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Length | 78 mm |
Description
Photoelectric Sensor 18Mm Pnp Xub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-thru beam (XUAH0214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- TELEMECANIQUE SENSORS Fiber Optic Sensor, LED, PNP NO/NC, 1.57"H (XUDA2PSMM8)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- Telemecanique Sensors Sensors